Shop All Mechanics Length Drill Bits
Brute Platinum
11/32in XL28 Brute Mechanics Len Drill, HSS NOMO Surface Treat, Flt Shank, 135 deg Split Pnt, 6PK
Mfr # CHA XL28-11/32
Zoro # G111880093
product price: $56.19
/pk 6, $9.37/ea
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
- Drill Bit Finish Nomo Surface Treatment
- Overall Length 4-1/8"
- Shank Dia. 11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL28-11/32
- Zoro # G111880093
- UPC # 846035044271
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Overall Length | 4-1/8" |
Shank Dia. | 11/32" |
Details
Drill Bit Material | high speed steel |
Drill Bit Finish | Nomo Surface Treatment |
Description
11/32in Champion XL28 Brute Platinum Mechanics Length Drills, HSS NOMO Surface Treatment, Flattened Shanks, Self Centering 135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8426 6 Piece Foam Kit (MP-48-22-8426-BLK/RED)
- OLFA Art Knife Blade, For 6ZTJ9 and 6ZTK4, Pk25 (KB)
- MILWAUKEE TOOL M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer (2915-DE)
- J.W. WINCO GN2277-ALS-20-K-30-A Bulls Eye Level (GN2277)
- OEMTOOLS 64 Piece 1/4" Drive Mechanic's Set (23997)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 1/8 (C30508)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 1/4 in, 135 Degrees, High Speed Steel, Black Oxide (C23842)
- WESTWARD Mechanics Drill, HSS, 27/64,135 Deg (2UFX1)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 9/32 (C23844)
- WESTWARD Mechanics Drill, HSS, 1/8,135 Deg (2UFU9)
- WESTWARD Mechanics Drill, HSS, 3/32,135 Deg (2UFU7)
- Brute Platinum Drill Bits