Shop All Reduced Shank Drill Bits
Brute Platinum
11/16in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg
Mfr # CHA XL12-11/16
Zoro # G411881011
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Shank Dia. 11/16"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL12-11/16
- Zoro # G411881011
- UPC # 846035035118
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 11/16" |
Flute Length | 6" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
11/16in Champion XL12 Brute Platinum Silver & Deming Drill, Heavy Duty, 118 Degree Point, 3 Flatted 1/2in Shank , HSS with NOMO Surface Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 11/16" SAE Socket, 8 Points (ST-822)
- GREENFIELD THREADING Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (385547)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6015C)
- VEGA Torx Plus Tamper 10 Insert Bit x 1 (125IPR10)
- BRUTE PLATINUM 3/4in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-3/4)
- BRUTE PLATINUM 5/8in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-5/8)
- WESTWARD Silver/Deming Drill, 1 In, Co, 118Deg (5TVR5)
- MILWAUKEE TOOL 3/4" Titanium Silver and Deming Bit (48-89-4640)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 13/16 (55452)
- CENTRAL TOOLS Refractometer For Coolant Battery/Def (3R401)
- DRILL AMERICA 27.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD27.0MM)
- Brute Platinum Reduced Shank Drill Bits