Shop All Bridge Reamers
Brute Platinum
1-9/16in XL86 Hex Shank Bridge Reamer, Left Hand Spiral Flute, Right Hand Cut, HSS
Mfr # CHA XL86-1-9/16
Zoro # G211881655
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1-9/16"
- Material high speed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brute Platinum
- MFR # CHA XL86-1-9/16
- Zoro # G211881655
- UPC # 846035086264
- Country of Origin South Africa
- Category Bridge Reamers
Dimensions
Shank Dia. | 1-9/16" |
Details
Material | high speed steel |
Description
Champion 1-9/16in XL86 Brute Platinum Hex Shank Bridge Reamer, Left Hand Spiral Flute, Right Hand Cut, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA Box Level, Aluminum, 72 In, Red (LSB72)
- MAKITA Cordless, Miter Saw Kit Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06PT/WST06)
- WESTWARD Box End Wrench Set, 5 Pieces, 12 Pts (54DG39)
- MAKITA XGT Brushless 4-Speed 3/4" Impac, 40V (GWT01D)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36026)
- DRILL AMERICA 1/2" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS1/2)
- ZORO SELECT Construction Reamer, 11/16 In., 7 In. L (13H841)
- CLEVELAND Car Length Reamer w/Straight Shank (C24010)
- DRILL AMERICA 7/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS7/16)
- DRILL AMERICA 1-15/16" HSS 4MT Spiral Flute Bridge Reamer (DWRRB1-15/16)
- DRILL AMERICA 7/8" Magnetic Hex Shank Bridge Reamer (DWRRB7/8HEX-MAG)
- Brute Platinum Reamers