Shop All Reduced Shank Drill Bits
Brute Platinum
1-3/16in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg
Mfr # CHA XL12-1-3/16
Zoro # G111881014
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Shank Dia. 1-3/16"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brute Platinum
- MFR # CHA XL12-1-3/16
- Zoro # G111881014
- UPC # 846035035347
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 1-3/16" |
Flute Length | 6" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
1-3/16in Champion XL12 Brute Platinum Silver & Deming Drill, Heavy Duty, 118 Degree Point, 3 Flatted 1/2in Shank , HSS with NOMO Surface Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 29PC GLD OX Drill Set (GO29)
- MIDWEST RAKE Spiked Roller, 18 in, 1/2in Supersharp Tines (59031)
- G.L. HUYETT Rivet Nut Hand Tool 3/8-16 (BTIT-RNHT-3716/B1)
- WERA Power Bit, Metric, 1/4", Hex, 4mm, 3-1/2", SS (05071102001)
- BRUTE PLATINUM 3/4in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-3/4)
- BRUTE PLATINUM 5/8in XL12 Brute Silver & Deming Drill, Heavy Duty, 118 deg (CHA XL12-5/8)
- DRILL AMERICA 5/8" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X5/8)
- DRILLCO 51/64, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF151)
- DRILL AMERICA 63/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD63/64)
- DRILLCO 57/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E157)
- DRILL AMERICA 18.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD18.0MM)
- Brute Platinum Reduced Shank Drill Bits