Shop All Bridge Reamers
Brute Platinum
1-1/2in XL86 Hex Shank Bridge Reamer, Left Hand Spiral Flute, Right Hand Cut, HSS
Mfr # CHA XL86-1-1/2
Zoro # G211881853
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1-1/2"
- Material high speed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brute Platinum
- MFR # CHA XL86-1-1/2
- Zoro # G211881853
- UPC # 846035086257
- Country of Origin South Africa
- Category Bridge Reamers
Dimensions
Shank Dia. | 1-1/2" |
Details
Material | high speed steel |
Description
Champion 1-1/2in XL86 Brute Platinum Hex Shank Bridge Reamer, Left Hand Spiral Flute, Right Hand Cut, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP 16 Ft Flatback Metric Standard Tape (PMS-FLAT16)
- REGAL CUTTING TOOLS 1/4-28 H1 2 Flt. Plug Spiral Point Tap (008361AS)
- MILWAUKEE TOOL W Style: W-243 Die (49-16-W243)
- DEWALT GrInder, Brushless, Bare Tool, 20V, Size 5In (DCG413FB)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36023)
- DRILL AMERICA 13/16" Hex Shank Long Bridge Reamer 12"OAL (DWRRB13/16HEX-LONG)
- DRILL AMERICA 2" HSS 4MT Spiral Flute Bridge Reamer (DWRRB2INCH)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7 In. L (12G360)
- QUALTECH Bridge Reamer, Series DWRRB, Imperial, 1316 Diameter, 678 Overall Length, 3564 Point, Tapere (DWRRBSS13/16)
- CLEVELAND Car Length Reamer w/Straight Shank (C24009)
- DRILL AMERICA 1-1/4" Hex Shank Bridge Reamer (DWRRB1-1/4HEX)
- Brute Platinum Reamers