Shop All Brushes
Bruske Products
Tampico Filled Counter Duster, 13" Wood block
Mfr # 4432-R
Zoro # G4007711
product price: $11.19
/ea
Sold in multiples of 12 for $134.28
$134.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Tampico
- Handle Material Hardwood
- Bristle Length 2 in
- Features 13-1/4 in Overall Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bruske Products
- MFR # 4432-R
- Zoro # G4007711
- Country of Origin United States
- Category Brushes
Dimensions
Bristle Length | 2 in |
Details
Bristle Material | Tampico |
Handle Material | Hardwood |
Item | Counter Duster,Tampico,Wood Block |
Features | 13-1/4 in Overall Length |
Description
Counter Duster,Tampico,Wood Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADE Dishwasher Detergent, ActionPacs, Original, WE/GN, PK 125 (PGC80675CT)
- BRUSH RESEARCH MANUFACTURING 10-A 6-1/2" Cylinder Wash Brush, 6-12 Nylon Spiral Construction, 7" Brush Part, 18" OAL (10A612)
- TOUGH GUY 10"L Yellow Polypropylene Replacement Scrub Brush Head (3NB73)
- VIKAN VIKAN Red 20" Polypropylene Floor Squeegee (71504/29604)
- BRUSKE PRODUCTS Car Wash Brush 4116C (BR4116C)
- BRUSKE PRODUCTS 10" Deck Scrub (4710-C)
- BRUSKE PRODUCTS Cob Web brush, green flagged bristle, telescopic 10" handle (9136-CEXT)
- BRUSKE PRODUCTS Counter Duster, Blk, Polyester, Wood Block, Black, Hardwood (4218-R)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, White (W-S-542CO-QC-DB)
- MILWAUKEE TOOL 1-7/8" Round Brush Tool (49-90-1981)
- DRILLBRUSH Drill Brush - Cleaning Supplies - Bathroom Accessories - Scrub Pads - (P4-3UI-3V-QC-DB)
- Bruske Products Brushes