Shop All Squeegees
Bruske Products
Curved Floor Squeegee, Steel, Bolt-On, 24in
Mfr # 49624-C
Zoro # G4007486
product price: $22.99
/ea
Sold in multiples of 3 for $68.97
$68.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Curved
- Material Plastic
- Squeegee Handle Included Without Handle
- Squeegee Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bruske Products
- MFR # 49624-C
- Zoro # G4007486
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 24" |
Details
Item | Curved Floor Squeegee,Steel,Bolt-On,24in |
Squeegee Blade Shape | Curved |
Material | Plastic |
Squeegee Handle Included | Without Handle |
Squeegee Frame Material | Plastic |
Description
Curved Floor Squeegee,Steel,Bolt-On,24in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 16 gal Trash Bags, 24 in x 32 in, Premium, 0.35 mil, Black, 500 PK (H4832RK)
- SHURHOLD Telescoping Handle (855)
- GUARDSMAN 16 Oz. Lemon Oil (461700)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Brown, Polypropylene (FG758088BRN)
- BRUSKE PRODUCTS 30" Curved Floor Squeegee, 60" steel bolt-on handle, reversible (49630-C)
- BRUSKE PRODUCTS 30" Natural Rubber double bladed floor squeegee, no handle (49830-R)
- BRUSKE PRODUCTS 18" Floor squeegee, 60" bolt-on steel handle, straight blade (49518-C)
- BRUSKE PRODUCTS 22" Natural Rubber Floor Squeege, Double bladed (49822-R)
- BRUSKE PRODUCTS 36" Curved floor squeegee, 60" bolt-on steel handle, reversible (49636-C)
- BRUSKE PRODUCTS 24" Floor squeegee, 60" bolt-on steel handle, straight blade (49524-C)
- TOUGH GUY TOUGH GUY Black 18" Window Squeegee (1EUB5)
- Bruske Products Squeegees