Shop All Brushes
Bruske Products
Counter Duster, Blk, Polyester, Wood Block, Black, Hardwood
Mfr # 4218-R
Zoro # G4007720
product price: $9.29
/ea
Sold in multiples of 12 for $111.48
$111.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
- Bristle Material Crimped Polyester
- Handle Material Hardwood
- Bristle Length 2-1/4 in
- Features 13-1/4 in Overall Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bruske Products
- MFR # 4218-R
- Zoro # G4007720
- Country of Origin United States
- Category Brushes
Dimensions
Bristle Length | 2-1/4 in |
Details
Bristle Color | Black |
Bristle Material | Crimped Polyester |
Handle Material | Hardwood |
Item | Counter Duster,Blk,Polyester,Wood Block |
Features | 13-1/4 in Overall Length |
Description
Counter Duster,Blk,Polyester,Wood Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUBTRUGS TUBTRUG EXTRA LARGE (SP75P)
- ALPINE INDUSTRIES 40 gal Trash Can, Grey, Steel + Plastic wood (ALP471-40-WD-GRY)
- KIMBERLY-CLARK PROFESSIONAL Power Clean ProScrub Pre-Saturated Wipes Refill, Dual Action Cleaning, 75 Sheets/Pack, No Bucket (91367)
- BERKSHIRE Dry Wipe, White, Pack, Polypropylene, 100 Wipes, 12 in x 12 in (PW880.1212.12)
- BRUSKE PRODUCTS 10" Deck Scrub (4710-C)
- BRUSKE PRODUCTS Tampico Filled Counter Duster, 13" Wood block (4432-R)
- BRUSKE PRODUCTS Cob Web brush, green flagged bristle, telescopic 10" handle (9136-CEXT)
- BRUSKE PRODUCTS Car Wash Brush 4116C (BR4116C)
- RUBBERMAID COMMERCIAL Long Handle Scrub Brush, 6" Brush, Yellow Plastic Handle/Blue Bristles (FG648200COBLT)
- LISLE Atlasta Soft Brush (LIS89510)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Blue, Plastic (41973)
- Bruske Products Brushes