Shop All Brooms
Bruske Products
Brush, Black, Medium, Wood, Bolt-On, 23 in., Medium, Black
Mfr # 2154-CW
Zoro # G4007398
product price: $40.49
/ea
Sold in multiples of 4 for $161.96
$161.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
- Bristle Firmness Medium
- Handle Connection Type Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bruske Products
- MFR # 2154-CW
- Zoro # G4007398
- Country of Origin United States
- Category Brooms
Details
Bristle Color | Black |
Item | Brush,Black,Medium,Wood,Bolt-On,23 in. |
Bristle Firmness | Medium |
Handle Connection Type | Bolt-On |
Description
Brush,Black,Medium,Wood,Bolt-On,23 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Scrubber Metal Handle Auto Squeegee, Blue (ETO59016)
- GORDON BRUSH 18" Jumbo Plastic Dustpan (M445120)
- FLASH FURNITURE 50 lbs Square Gray, Laminate, Melamine (MT-M8520-TRA-GRY-GG)
- SEVENTH GENERATION Standard, 240 Sheets, White, 24 PK (SEV 13738)
- BRUSKE PRODUCTS 23" Red Floor brush, 60" bolt-on steel handle, semi-smooth (2114-CS)
- BRUSKE PRODUCTS 23" Coarse Street Sweep, Orange bristle, brace, bolt-on wood Hdl (2860-CWB)
- BRUSKE PRODUCTS Blue flagged upright broom, poly block, smooth semi-smooth (5616-R)
- BRUSKE PRODUCTS Brush, Black, Medium, Brace, Steel, 29 in., Medium, Black (2156-CS-X)
- BRUSKE PRODUCTS 35" Brown coarse floor brush, brace, bolt-on steel handle (2178-CS-X)
- BRUSKE PRODUCTS Metal cap upright broom, natural stiff bristles, hardwood Handle (50541-R)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Red (31994)
- Bruske Products Brooms