Shop All Brooms
Bruske Products
Brush, Black, Medium, Steel, Bolt-On, 23 in., Medium, Black
Mfr # 2154-CS
Zoro # G4007319
product price: $34.19
/ea
Sold in multiples of 4 for $136.76
$136.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
- Bristle Firmness Medium
- Handle Connection Type Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bruske Products
- MFR # 2154-CS
- Zoro # G4007319
- Country of Origin United States
- Category Brooms
Details
Bristle Color | Black |
Item | Brush,Black,Medium,Steel,Bolt-On,23 in. |
Bristle Firmness | Medium |
Handle Connection Type | Bolt-On |
Description
Brush,Black,Medium,Steel,Bolt-On,23 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWARD 1 Pt Mahogany Restor-A-Finish One-Step Refinisher (RF5016)
- RUBBERMAID COMMERCIAL Rectangular Wastebasket, 7 gal, LLDPE, Open Top, Plastic, Black (FG295600BLA)
- ZINSSER & GAL DeckFen Brightener (16116)
- GEORGIA-PACIFIC Dry Wipe Roll, Orange, Dispensing Poly Bag, Double Recreped (DRC), 200 Wipes, 13 in x 10 in, 2 PK (20041)
- BRUSKE PRODUCTS 29" Floor brush, brown coarse sweep, brace, steel bolt-on handle (2176-CS-X)
- BRUSKE PRODUCTS Blue flagged upright broom, poly block, smooth semi-smooth (5616-R)
- BRUSKE PRODUCTS 35" black floor brush, medium sweep, brace and bolt-on steel Hdl (2158-CS-X)
- BRUSKE PRODUCTS 17" Black Floor Brush, 60" bolt-on steel handle, medium sweep (2152-CS)
- BRUSKE PRODUCTS 23" Coarse Street Sweep, Orange bristle, brace, bolt-on wood Hdl (2860-CWB)
- BRUSKE PRODUCTS 35" Brown coarse floor brush, brace, bolt-on steel handle (2178-CS-X)
- TOUGH GUY 12 in Sweep Face Broom, Medium/Stiff Combination, Natural, Tan (1VAC3)
- Bruske Products Brooms