Shop All Brooms
Bruske Products
35" black floor brush, medium sweep, brace and bolt-on steel Hdl
Mfr # 2158-CS-X
Zoro # G4007136
original price:
$65.96
22% off
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
- Handle Connection Type Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bruske Products
- MFR # 2158-CS-X
- Zoro # G4007136
- Country of Origin United States
- Category Brooms
Details
Bristle Color | Black |
Item | Sweep,Black,Brace,Steel,Bolt-On,35 in. |
Handle Connection Type | Bolt-On |
Description
Sweep,Black,Brace,Steel,Bolt-On,35 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round Bright Orange, Plastic (240464BOR)
- MISTY Cleaner, Lemon, Size 20 oz., PK12 (1001541)
- ETTORE REACH Pole Conversion Tip (1703)
- UNGER Solid Cleaners & Detergents, Unscented, Tablet, 100 PK (PL5ES)
- BRUSKE PRODUCTS 23" Blue flagged floor brush, 60" bolt-on steel handle, fine sweep (2134-CS-4)
- BRUSKE PRODUCTS Green flagged lobby broom, 32" wood handle (5407-R)
- BRUSKE PRODUCTS Upright Buddy Broom, Green flagged bristle, Steel 54" handle (5604-R)
- BRUSKE PRODUCTS Brown lobby broom, not flagged, hardwood handle (5419-R)
- BRUSKE PRODUCTS 24" Blue bristle contractor brush, brace, 60" bolt-on wood handle (3024-CWB)
- BRUSKE PRODUCTS Brush, Black, Medium, Steel, Bolt-On, 23 in., Medium, Black (2154-CS)
- WEILER 18" Perma-Sweep Floor Brush Flagged Green Polystyrene Fill (42163)
- Bruske Products Brooms