Shop All Squeegees
Bruske Products
30" Natural Rubber double bladed floor squeegee, no handle
Mfr # 49830-R
Zoro # G4007355
product price: $30.29
/ea
Sold in multiples of 10 for $302.90
$302.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural rubber
- Application Smooth Floors, Grouted Floors, and Quarry Tile
- Squeegee Frame Material Steel
- Connection Type socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bruske Products
- MFR # 49830-R
- Zoro # G4007355
- Country of Origin Belgium
- Category Squeegees
Dimensions
Width | 30" |
Details
Item | Floor Squeegee,Natural Rubber,30 in. |
Material | Natural rubber |
Application | Smooth Floors, Grouted Floors, and Quarry Tile |
Squeegee Frame Material | Steel |
Connection Type | socket |
Description
Floor Squeegee,Natural Rubber,30 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEAIR CARE 8Oz Dust Fresh Gel (SC-0800)
- DAYTON Cartridge Filter, HEPA, Wet/Dry (61HW01)
- KNAPE & VOGT Kv Feqt35pb Pt Replacement Waste Bins Platinum 35qt (QT35PB-PT)
- LYSOL Hydrogen Peroxide Cleaner, 32 fl oz (1 quart) Spray Bottle, Citrus (RAC89289)
- BRUSKE PRODUCTS 22" Natural Rubber Floor Squeege, Double bladed (49822-R)
- BRUSKE PRODUCTS 36" Curved floor squeegee, 60" bolt-on steel handle, reversible (49636-C)
- BRUSKE PRODUCTS 30" Floor Squeegee, 60" bolt-on steel handle, straight blade (49530-C)
- BRUSKE PRODUCTS 30" Curved Floor Squeegee, 60" steel bolt-on handle, reversible (49630-C)
- BRUSKE PRODUCTS 36" Floor Squeegee, 60" steel bolt-on handle, straight blade (49536-C)
- BRUSKE PRODUCTS Curved Floor Squeegee, Steel, Bolt-On, 24in (49624-C)
- ETTORE Allpurpose Squeegee, Blue (ETO17014)
- Bruske Products Squeegees