Shop All Squeegees
Bruske Products
30" Floor Squeegee, 60" bolt-on steel handle, straight blade
Mfr # 49530-C
Zoro # G4007495
Sold in multiples of 3 for $63.45
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight
- Material Plastic
- Squeegee Handle Included Without Handle
- Squeegee Frame Material Plastic
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bruske Products
- MFR # 49530-C
- Zoro # G4007495
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 30" |
Details
Item | Squeegee,Straight,Steel,Bolt-On,30 in. |
Squeegee Blade Shape | Straight |
Material | Plastic |
Squeegee Handle Included | Without Handle |
Squeegee Frame Material | Plastic |
Description
Squeegee,Straight,Steel,Bolt-On,30 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK503BLNB (BWK503BLNB)
- THEOCHEM CHERRY BLOSSOM - 5 GL PAIL, Concentrated Odor Counteractant (100318-99990-1P)
- R & R TEXTILE Bulk Red Shop Towels, PK100 (Z21825)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BV)
- BRUSKE PRODUCTS 30" Natural Rubber double bladed floor squeegee, no handle (49830-R)
- BRUSKE PRODUCTS 36" Floor Squeegee, 60" steel bolt-on handle, straight blade (49536-C)
- BRUSKE PRODUCTS 22" Natural Rubber Floor Squeege, Double bladed (49822-R)
- BRUSKE PRODUCTS 24" Floor squeegee, 60" bolt-on steel handle, straight blade (49524-C)
- BRUSKE PRODUCTS 36" Curved floor squeegee, 60" bolt-on steel handle, reversible (49636-C)
- BRUSKE PRODUCTS Curved Floor Squeegee, Steel, Bolt-On, 24in (49624-C)
- ETTORE Complete Brass BackFlip Squeegee 6 Inch (5363, 1119)
- Bruske Products Squeegees