Shop All Squeegees
Bruske Products
30" Curved Floor Squeegee, 60" steel bolt-on handle, reversible
Mfr # 49630-C
Zoro # G4007370
product price: $21.19
/ea
Sold in multiples of 3 for $63.57
$63.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Curved
- Material Plastic
- Squeegee Handle Included Without Handle
- Squeegee Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bruske Products
- MFR # 49630-C
- Zoro # G4007370
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 30" |
Details
Item | Curved Floor Squeegee,Steel,Bolt-On,30in |
Squeegee Blade Shape | Curved |
Material | Plastic |
Squeegee Handle Included | Without Handle |
Squeegee Frame Material | Plastic |
Description
Curved Floor Squeegee,Steel,Bolt-On,30in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX Facial Flat Tissue Boxes , 100 Tissues/Box, 36PK (21400)
- ZOGICS Wipes Dispenser, Upward Dispensing, Dispenser Only (Z500-U)
- SCOTT White Old Multi-Fold Paper Towels Absorbency Pockets , 175 Towels/Packs, 4,375 Towels/Case, 25PK (01960)
- SCA TISSUE NORTH AMERICA LLC Tork Advanced Roll Paper Towels, 2 Ply, White (12024402 CPC)
- BRUSKE PRODUCTS Curved Floor Squeegee, Steel, Bolt-On, 24in (49624-C)
- BRUSKE PRODUCTS 30" Natural Rubber double bladed floor squeegee, no handle (49830-R)
- BRUSKE PRODUCTS 30" Floor Squeegee, 60" bolt-on steel handle, straight blade (49530-C)
- BRUSKE PRODUCTS 22" Natural Rubber Floor Squeege, Double bladed (49822-R)
- BRUSKE PRODUCTS 36" Floor Squeegee, 60" steel bolt-on handle, straight blade (49536-C)
- BRUSKE PRODUCTS 36" Curved floor squeegee, 60" bolt-on steel handle, reversible (49636-C)
- UNGER Floor Squeegee, Curved, Hvy-Dty, 36" Black/Green, PK 6 (UNGFP90CCT)
- Bruske Products Squeegees