Shop All Brooms
Bruske Products
29" Red bristle floor brush, brace , 60" bolt-on steel handle
Mfr # 2116-CS-X
Zoro # G4007197
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Red
- Handle Connection Type Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bruske Products
- MFR # 2116-CS-X
- Zoro # G4007197
- Country of Origin United States
- Category Brooms
Details
Bristle Color | Red |
Item | Brush,Red,Brace,Steel,Bolt-On,29 in. |
Handle Connection Type | Bolt-On |
Description
Brush,Red,Brace,Steel,Bolt-On,29 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 5,000 mL Personal Soaps Dispenser Refill, 2 PK (7572-02)
- BEHRENS Dust Pan, Black, Steel (BS810)
- AJAX CLEANR W/BLEACH 21OZ (61034403)
- KIMBERLY-CLARK PROFESSIONAL Naturals, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21272)
- BRUSKE PRODUCTS 23" Red Floor brush, 60" bolt-on steel handle, semi-smooth (2114-CS)
- BRUSKE PRODUCTS 23" Coarse Street Sweep, Orange bristle, brace, bolt-on wood Hdl (2860-CWB)
- BRUSKE PRODUCTS 29" Floor brush, brown coarse sweep, brace, steel bolt-on handle (2176-CS-X)
- BRUSKE PRODUCTS Upright Buddy Broom, Green flagged bristle, Steel 54" handle (5604-R)
- BRUSKE PRODUCTS Brown upright broom, coarse 13" sweep, 54" wood handle (5619-R)
- BRUSKE PRODUCTS Heavy duty refuse upright broom with chiel point end (5117-R)
- OSBORN Economy Med Broom, 36" (0008121400)
- Bruske Products Brooms