Shop All Brooms
Bruske Products
29" Blue flagged floor brush, brace, 60" bolt-on steel handle
Mfr # 2136-CS-X
Zoro # G4007188
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Blue
- Broom Connection Type Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bruske Products
- MFR # 2136-CS-X
- Zoro # G4007188
- Country of Origin United States
- Category Brooms
Details
Bristle Color | Blue |
Item | Fine Sweep,Blue,Brace,Steel,Bolt-On,29in |
Broom Connection Type | Bolt-On |
Description
Fine Sweep,Blue,Brace,Steel,Bolt-On,29in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Contractor Trash Bags, 42-Gallon, 3-Mil, 20PK (TRASHBAG42-20PL)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (66019)
- INNOVERA Compressed Air Duster Cleaner, 10 oz Can (IVR10010)
- SCOTT Pro Mod Manual Hard Roll Towel Dispenser, 12.7 x 9 2/5 x 16 2/5, Smoke (KCC 34346)
- BRUSKE PRODUCTS Upright Buddy Broom, Green flagged bristle, Steel 54" handle (5604-R)
- BRUSKE PRODUCTS 24" Blue bristle contractor brush, brace, 60" bolt-on wood handle (3024-CWB)
- BRUSKE PRODUCTS 17" Street Sweep, Landscape Brush, Brace, Bolt-on Hardwood Hdl (2840-CWB)
- BRUSKE PRODUCTS 23" Brown bristle, coarse, floor brush, bolt-on steel handle (2174-CS)
- BRUSKE PRODUCTS Green flagged lobby broom, 32" wood handle (5407-R)
- BRUSKE PRODUCTS 23" Red Floor brush, 60" bolt-on steel handle, semi-smooth (2114-CS)
- TOUGH GUY TOUGH GUY Bristle Refill (3PCC2)
- Bruske Products Brooms