Shop All Squeegees
Bruske Products
24" Floor squeegee, 60" bolt-on steel handle, straight blade
Mfr # 49524-C
Zoro # G4007538
product price: $19.29
/ea
Sold in multiples of 3 for $57.87
$57.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight
- Material Plastic
- Squeegee Handle Included Without Handle
- Squeegee Frame Material Plastic
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bruske Products
- MFR # 49524-C
- Zoro # G4007538
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 30" |
Details
Item | Squeegee,Straight,Steel,Bolt-On,24 in. |
Squeegee Blade Shape | Straight |
Material | Plastic |
Squeegee Handle Included | Without Handle |
Squeegee Frame Material | Plastic |
Description
Squeegee,Straight,Steel,Bolt-On,24 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOUT Laundry Stain Treatment, 22 oz Spray Bottle, 8PK (356160)
- NOBLES Front Squeegee Blade {Linatex} (390923-G)
- DECKO BATH PRODUCTS WHT Tissue Holder (48890)
- WEXFORD LABS Cleaners & Detergents, Bottle, Nectar, 4 PK (211000CT)
- BRUSKE PRODUCTS 22" Natural Rubber Floor Squeege, Double bladed (49822-R)
- BRUSKE PRODUCTS 18" Floor squeegee, 60" bolt-on steel handle, straight blade (49518-C)
- BRUSKE PRODUCTS 36" Floor Squeegee, 60" steel bolt-on handle, straight blade (49536-C)
- BRUSKE PRODUCTS 30" Floor Squeegee, 60" bolt-on steel handle, straight blade (49530-C)
- BRUSKE PRODUCTS Curved Floor Squeegee, Steel, Bolt-On, 24in (49624-C)
- BRUSKE PRODUCTS 30" Curved Floor Squeegee, 60" steel bolt-on handle, reversible (49630-C)
- VIKAN VIKAN White 20" Fiberglass Floor Squeegee (71505/29365)
- Bruske Products Squeegees