Shop All Brooms
Bruske Products
23" Blue flagged floor brush, 60" bolt-on wood handle
Mfr # 2134-CW
Zoro # G4007407
product price: $30.69
/ea
Sold in multiples of 4 for $122.76
$122.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Blue
- Broom Connection Type Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bruske Products
- MFR # 2134-CW
- Zoro # G4007407
- Country of Origin United States
- Category Brooms
Details
Bristle Color | Blue |
Item | Fine Brush,Blue,Wood,Bolt-On,23 in. |
Broom Connection Type | Bolt-On |
Description
Fine Brush,Blue,Wood,Bolt-On,23 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Spectaculoso General Cleaner, 128 fl oz (4 quart) Floral; Lavender (BET10030400CT)
- SIMPLEHUMAN 211 gal Semi-Round Open Can, Brushed, Stainless Steel (CW1473)
- PROTECTIONPRO Heavy-Duty Trash Bags- 1.5 Mil- 55-60 Gallon- Black (PR127165)
- NYCO Blaze 8 Hd Degreaser 128Oz (NL220-G4)
- BRUSKE PRODUCTS 24" Blue bristle contractor brush, brace, 60" bolt-on wood handle (3024-CWB)
- BRUSKE PRODUCTS 29" Floor brush, brown coarse sweep, brace, steel bolt-on handle (2176-CS-X)
- BRUSKE PRODUCTS Lobby Broom (5411-12)
- BRUSKE PRODUCTS 17" Street Sweep, Landscape Brush, Brace, Bolt-on Hardwood Hdl (2840-CWB)
- BRUSKE PRODUCTS Brown lobby broom, not flagged, hardwood handle (5419-R)
- BRUSKE PRODUCTS 35" Brown coarse floor brush, brace, bolt-on steel handle (2178-CS-X)
- WEILER 16" Street Broom, 6-1/4" Trim Length, Natural Palmyra Fill (70208)
- Bruske Products Brooms