Shop All Brooms
Bruske Products
23" Blue flagged floor brush, 60" bolt-on steel handle, fine sweep
Mfr # 2134-CS-4
Zoro # G4007328
product price: $45.49
/ea
Sold in multiples of 4 for $181.96
$181.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Blue
- Color Blue
- Handle Connection Type Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bruske Products
- MFR # 2134-CS-4
- Zoro # G4007328
- Country of Origin United States
- Category Brooms
Details
Bristle Color | Blue |
Item | Fine Brush,Blue,Steel,Bolt-On,23 in. |
Color | Blue |
Handle Connection Type | Bolt-On |
Description
Fine Brush,Blue,Steel,Bolt-On,23 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. LONGARM Mr. LongArm 0404 Flow-Thru Cleaning Brush - Extra Soft (0404)
- SCOTT Toilet Paper 1 Rolls 1000 sheet 104.8 sq ft (39327)
- CRC CRC 12 oz. Aerosol Can, Precision Cleaner (03155)
- RIDGID 2-1/2 in. Locking Accessory Wet Nozzle for Wet/Dry Vacs (LA2510)
- BRUSKE PRODUCTS 23" Brown bristle, coarse, floor brush, bolt-on steel handle (2174-CS)
- BRUSKE PRODUCTS Metal cap upright broom, natural stiff bristles, hardwood Handle (50541-R)
- BRUSKE PRODUCTS 29" Floor brush, brown coarse sweep, brace, steel bolt-on handle (2176-CS-X)
- BRUSKE PRODUCTS Blue flagged upright broom, poly block, smooth semi-smooth (5616-R)
- BRUSKE PRODUCTS Upright Buddy Broom, Green flagged bristle, Steel 54" handle (5604-R)
- BRUSKE PRODUCTS 35" Blue flagged floor brush, brace, 60" bolt-on handle (2138-CS-X)
- WEILER 5-1/4" Whisk Broom, Bassine Fill (44103)
- Bruske Products Brooms