Shop All Squeegees
Bruske Products
22" Natural Rubber Floor Squeege, Double bladed
Mfr # 49822-R
Zoro # G4007529
product price: $19.55
/ea
Sold in multiples of 12 for $234.60
$234.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural rubber
- Application Smooth Floors, Grouted Floors, and Quarry Tile
- Squeegee Frame Material Steel
- Connection Type socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bruske Products
- MFR # 49822-R
- Zoro # G4007529
- Country of Origin Belgium
- Category Squeegees
Dimensions
Width | 22" |
Details
Item | Floor Squeegee,Natural Rubber,22 in. |
Material | Natural rubber |
Application | Smooth Floors, Grouted Floors, and Quarry Tile |
Squeegee Frame Material | Steel |
Connection Type | socket |
Description
Floor Squeegee,Natural Rubber,22 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD Glad 78362 Tall Kitchen Trash Bag; 45 Count - 13 Gallon (143956)
- ZEP Concrete Floor Cleaner, Powder, 500lb, Drum (79480)
- WEILER 24" Dust Mop Head, Tie-On Style (75117)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6 (FGA21206GR00)
- BRUSKE PRODUCTS 30" Natural Rubber double bladed floor squeegee, no handle (49830-R)
- BRUSKE PRODUCTS 36" Curved floor squeegee, 60" bolt-on steel handle, reversible (49636-C)
- BRUSKE PRODUCTS 30" Curved Floor Squeegee, 60" steel bolt-on handle, reversible (49630-C)
- BRUSKE PRODUCTS 18" Floor squeegee, 60" bolt-on steel handle, straight blade (49518-C)
- BRUSKE PRODUCTS 30" Floor Squeegee, 60" bolt-on steel handle, straight blade (49530-C)
- BRUSKE PRODUCTS 24" Floor squeegee, 60" bolt-on steel handle, straight blade (49524-C)
- TOUGH GUY Floor Squeegee, Yellow, 16"L (2XKU7)
- Bruske Products Squeegees