Shop All Squeegees
Bruske Products
18" Floor squeegee, 60" bolt-on steel handle, straight blade
Mfr # 49518-C
Zoro # G4007556
Sold in multiples of 3 for $50.55
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight
- Material Plastic
- Squeegee Handle Included Without Handle
- Squeegee Frame Material Plastic
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bruske Products
- MFR # 49518-C
- Zoro # G4007556
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 18" |
Details
Item | Floor Squeegee,Steel,Bolt-On,18 in. |
Squeegee Blade Shape | Straight |
Material | Plastic |
Squeegee Handle Included | Without Handle |
Squeegee Frame Material | Plastic |
Description
Floor Squeegee,Steel,Bolt-On,18 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Yellow, 15 5/8 in Dia, Open Top, Plastic (FG261000YEL)
- KIMBERLY-CLARK Automatic Air Freshener Dispenser, Smoke/Black (92621)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-S)
- SURFACE SHIELDS 1.5 mil Thick Window Protection Film, 24 in Wide, 600 ft Length, Polyethylene, Blue (W2B24600)
- BRUSKE PRODUCTS 22" Natural Rubber Floor Squeege, Double bladed (49822-R)
- BRUSKE PRODUCTS 36" Curved floor squeegee, 60" bolt-on steel handle, reversible (49636-C)
- BRUSKE PRODUCTS 24" Floor squeegee, 60" bolt-on steel handle, straight blade (49524-C)
- BRUSKE PRODUCTS 30" Natural Rubber double bladed floor squeegee, no handle (49830-R)
- BRUSKE PRODUCTS 30" Floor Squeegee, 60" bolt-on steel handle, straight blade (49530-C)
- BRUSKE PRODUCTS 30" Curved Floor Squeegee, 60" steel bolt-on handle, reversible (49630-C)
- SIMPLE SPACES Window Squeegee Plastic (YB88143L)
- Bruske Products Squeegees