Shop All Brooms
Bruske Products
17" Black Floor Brush, 60" bolt-on steel handle, medium sweep
Mfr # 2152-CS
Zoro # G4007440
product price: $29.79
/ea
Sold in multiples of 12 for $357.48
$357.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Bristle Firmness Medium
- Handle Connection Type Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bruske Products
- MFR # 2152-CS
- Zoro # G4007440
- Country of Origin United States
- Category Brooms
Details
Item | Sweep,Black,Medium,Steel,Bolt-On,17 in. |
Color | Black |
Bristle Firmness | Medium |
Handle Connection Type | Bolt-On |
Description
Sweep,Black,Medium,Steel,Bolt-On,17 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 50" Color Coded Handle, 1 in Dia, Yellow, Aluminum (29586)
- SPARTAN CHEMICAL CO. X-Effect 1 Gal. Fresh Lavender Scent One Step Cleaner/Disinfectant, 4PK (101904)
- CAR DEALER DEPOT Orange Pop Citrus Degreaser (HT 18018)
- TOUGH GUY 5 in String Wet Mop, 26 oz Dry Wt, Side Gate Connection, Looped-End, Green, PET (1NNW6)
- BRUSKE PRODUCTS 35" black floor brush, medium sweep, brace and bolt-on steel Hdl (2158-CS-X)
- BRUSKE PRODUCTS Brown Upright metal-capped broom, hardwood handle (5111-R)
- BRUSKE PRODUCTS Brown upright broom, coarse 13" sweep, 54" wood handle (5619-R)
- BRUSKE PRODUCTS Brush, Black, Medium, Brace, Steel, 29 in., Medium, Black (2156-CS-X)
- BRUSKE PRODUCTS Brush, Black, Medium, Wood, Bolt-On, 23 in., Medium, Black (2154-CW)
- BRUSKE PRODUCTS Green flagged lobby broom, 32" wood handle (5407-R)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Green (2KU17)
- Bruske Products Brooms