Shop All Automotive Brushes & Vacuums
Bruske Products
14" Green flagged wash brush, poly block, nylon bristles
Mfr # 4517-R
Zoro # G4007285
product price: $23.99
/ea
Sold in multiples of 6 for $143.94
$143.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Threaded Handle No. 6011 or 6021, Fountain Handle No. 6120 or Threaded Handles No. 6083 or No. 6084 for the 4100 Series.
- Appearance Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bruske Products
- MFR # 4517-R
- Zoro # G4007285
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Details
For Use With | Threaded Handle No. 6011 or 6021, Fountain Handle No. 6120 or Threaded Handles No. 6083 or No. 6084 for the 4100 Series. |
Appearance | Green |
Item | Flagged Wash Brush, Nylon Bristles, 14 in. Polypropylene Block |
Description
Wash Brush,Nylon,14 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO 24" All Round Pole Light White (1611DP2CHR)
- SUNBELT Ball Bearing, Pillow Block 5.75" x5.75" x0.97" (A-B1GH50)
- HOPKINS TOWING SOLUTIONS Hopkins Towing Solutions 630125 Wiring Kit for Ford 1987-96 (630125)
- PERKO Flush Latch - White (1082DP3WHT)
- BRUSKE PRODUCTS 10" Blue flagged wash brush, poly block, require threaded Handle (4116-C)
- BRUSKE PRODUCTS Detailing Brush, 1 in. dia. (4436-R)
- BRUSKE PRODUCTS 10" Blue flagged wash brush, poly block, red bumper, no handle (4116-CB)
- BRUSKE PRODUCTS 10" Wash brush, green nylon flagged bristles, poly block (4117-C)
- CAR DEALER DEPOT Poly Whitewall & Tire - 3/4" Bristle (WWBN-1)
- ROADPRO Car Vacuum, Wet/Dry, 1 gal. Cap. (RPSC-807)
- CARRAND Chenille Car Wash Pad (40107)
- Bruske Products Automotive Brushes & Vacuums