Shop All Brooms
Bruske Products
13" black floor brush, two sweeping edges, for medium sweeping
Mfr # 2151-R
Zoro # G4007635
product price: $13.29
/ea
Sold in multiples of 12 for $159.48
$159.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Bristle Firmness Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bruske Products
- MFR # 2151-R
- Zoro # G4007635
- Country of Origin United States
- Category Brooms
Details
Item | Brush Head |
Color | Black |
Bristle Firmness | Medium |
Description
Brush Head, Black, Medium,13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 6 PK (50606)
- TORK Tork Low-Lint Cleaning Cloth Turquoise W24, Top-Pak, 8 x 100 Cloths, 192475 (192475)
- ABCO PRODUCTS 54 Wing Nut Mop Stick (1204)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772913NP)
- BRUSKE PRODUCTS 29" Blue flagged floor brush, brace, 60" bolt-on steel handle (2136-CS-X)
- BRUSKE PRODUCTS 23" Red floor brush, 60" bolt-on hardwood hanlde, semi-smooth surfaces (2114-CW)
- BRUSKE PRODUCTS Heavy duty refuse upright broom with chiel point end (5117-R)
- BRUSKE PRODUCTS 35" Blue flagged floor brush, brace, 60" bolt-on handle (2138-CS-X)
- BRUSKE PRODUCTS 23" Blue flagged floor brush, 60" bolt-on steel handle, fine sweep (2134-CS-4)
- BRUSKE PRODUCTS 29" Floor brush, brown coarse sweep, brace, steel bolt-on handle (2176-CS-X)
- RENOWN 34 in. Blended Lobby Corn Broom (REN03996)
- Bruske Products Brooms