Shop All Brushes
Bruske Products
10" Deck Scrub
Mfr # 4710-C
Zoro # G4007650
product price: $12.85
/ea
Sold in multiples of 12 for $154.20
$154.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Green
- Brush Length 10 in
- Handle Length Not Included
- Handle Color Not Included
- Bristle Material Brulon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bruske Products
- MFR # 4710-C
- Zoro # G4007650
- Country of Origin United States
- Category Brushes
Dimensions
Brush Length | 10 in |
Handle Length | Not Included |
Bristle Length | 2 in |
Details
Bristle Color | Green |
Handle Color | Not Included |
Bristle Material | Brulon |
Handle Material | Not Included |
Item | Deck Scrub,Acid Etching,Stiff Poly,10 in |
Features | Polypropylene Block; Acid Etching |
Description
Deck Scrub,Acid Etching,Stiff Poly,10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 6.50 gal Rectangular Defenders Steel Step Cans, Red, Steel; Plastic (RCPST12EPLRD)
- TOUGH GUY 60 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton (3XGA4)
- SAFCO 56 gal Rectangular Prism Trash Can, Black, Top Can Hole; Top Plastic Hole, Polyethylene (9794BL)
- UNGER PROFESSIONAL Bucket Hd Plastic 6Gl (DB02)
- BRUSKE PRODUCTS Cob Web brush, green flagged bristle, telescopic 10" handle (9136-CEXT)
- BRUSKE PRODUCTS Counter Duster, Blk, Polyester, Wood Block, Black, Hardwood (4218-R)
- BRUSKE PRODUCTS Tampico Filled Counter Duster, 13" Wood block (4432-R)
- BRUSKE PRODUCTS Car Wash Brush 4116C (BR4116C)
- CARLISLE Flo-Pac Toothbrush Style Maintenance Utility Brush w/Nylon Bristles, 7 (4067400)
- TOUGH GUY 3 in W Bench Brush, Soft, 5 1/4 in L Handle, 9 in L Brush, Black, Wood, 13 1/4 in L Overall (1A849)
- LIBMAN COMMERCIAL Small Grill Brush, Stl Fibers, Scraper, PK6, 6 PK (595)
- Bruske Products Brushes