Shop All Automotive Brushes & Vacuums
Bruske Products
10" Blue flagged wash brush, poly block, red bumper, no handle
Mfr # 4116-CB
Zoro # G4007608
Sold in multiples of 12 for $201.48
$201.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Threaded Handle No. 6011 or 6021, Fountain Handle No. 6120 or Threaded Handles No. 6083 or No. 6084 for the 4100 Series.
- Appearance Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bruske Products
- MFR # 4116-CB
- Zoro # G4007608
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Details
For Use With | Threaded Handle No. 6011 or 6021, Fountain Handle No. 6120 or Threaded Handles No. 6083 or No. 6084 for the 4100 Series. |
Item | Wash Brush, Brulon Bristles, 10 X 2- 12 X 1-12 Polypropylene Block |
Appearance | Blue |
Description
Flagged Brush,w/Bump,10 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 15 Ton Pintle Hook (PH15)
- ARP FORD PRESSURE PLATE BOLT KIT (150-2201)
- DISCO Nylon Wire Terminal Assortment, 315 PCS (8202)
- MILTON Air Chuck, Dual Chuck 1/4"FNPT (1472)
- BRUSKE PRODUCTS Detailing Brush, 1 in. dia. (4436-R)
- BRUSKE PRODUCTS 10" Wash brush, green nylon flagged bristles, poly block (4117-C)
- SURE SHOT Filler Cap, Quick Connect (S-118F)
- DQB INDUSTRIES 9.5 X 2.5 In. Trim Green Car Wash Brush Polyester Fiber (25881117227)
- ZEP Truck And Trailer Wash Brushless Wash Concentrate, Pail, 5 gal, Liquid (38735)
- SURE SHOT Quick Connect Nipple (S-21F)
- SURE SHOT Pistol Grip Handle, Screws (M240)
- Bruske Products Automotive Brushes & Vacuums