Shop All Handles, Frames and Braces
Bruske
60" Handle, Hardwood
Mfr # 6031-P-R
Zoro # G1964553
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bruske
- MFR # 6031-P-R
- Zoro # G1964553
- Country of Origin Brazil
- Category Handles, Frames and Braces
Dimensions
Length | 60" |
Details
Handle Material | Hardwood |
Item | Handle |
Description
Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERWIPE Wall Mount Dispenser for Wipes (10 DISP)
- CITRUSHINE Stainless Steel Cleaner 6 oz Liquid (3100320)
- RUBBERMAID COMMERCIAL Vinyl Recycling Cart Bag Red (1966882)
- FRESH PRODUCTS Hang Tag Air Freshener with Suction Cup, Orange, Mango, PK72, 72PK (HTSC-F-012I072M-04)
- REMCO Vikan 61in Stainless Steel Flex Rod Handle (5350)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Red, Aluminum (29594)
- UNGER OptiLoc - 3 -sections 20ft/6.00m (ED600)
- ETTORE REACH Pole 3 Section 15 Foot (1688)
- MALISH Broom Handle, 15/16 in Dia, Steel (660048)
- RUBBERMAID COMMERCIAL 18" Quick Connect Flat Mop Frame, Black, Aluminum (FGQ55900BK00)
- GARELICK Pole Replacement ACME Pole Tip (94101)
- Bruske Handles, Frames and Braces