Shop All Brushes
Bruske
24" Green Brush, Synthetic Fiber
Mfr # 34324-R
Zoro # G1964501
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Green/Brown
- Brush Length 24 in
- Handle Length Not Included
- Handle Color Not Included
- Bristle Material Synthetic Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 24 in |
Handle Length | Not Included |
Details
Bristle Color | Green/Brown |
Handle Color | Not Included |
Bristle Material | Synthetic Fiber |
Handle Material | Not Included |
Item | BRUSH |
Features | Plastic Block |
Product Type | Brush |
Description
Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Carpet Extraction Rinse, Fruity Floral (101109760)
- INSTANT POWER PROFESSIONAL SepticSystem Treatment, Bucket, 200ct, Pacs (8864)
- SIMPLEHUMAN 10 L Round Step Can, White, Stainless Steel (CW1867)
- UNGER Unger® 30' Optiloc„¢ 3-Section Extension Pole - ED900 (ED900)
- UNGER Brush Toilet Set No-Drip (979770)
- WARNER Warner 15 in. L Carbon Steel Wire Brush with Scraper (11081)
- OSBORN Scratch Brush, 4x16 Rows (0005401900)
- GORDON BRUSH 1-1/4" Brush D .022" Nylon Bristle D Abrasive Nylon Single-Spiral (15BLG-12)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Black, Plastic, 10 in L Overall (41929)
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Blue (53603)
- TOLSEN 1/4 Quick Release Shank, 2 & 4 Flat Brush, 3.5 Curved Brush (77554)
- Bruske Brushes