Shop All Shears, Pruners & Loppers
Brushking
Pole Saw, Hook, 13"
Mfr # B-338-L
Zoro # G0844888
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Features Interchangeable Head; Push Cleans Out Your Cut; 7 points/1" Cuts On Pull; Curved Saw Blade With Hook
- For Use With Cutting (B-338-L And B-330-L); Pruning (BPS-H)
- Blade Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brushking
- MFR # B-338-L
- Zoro # G0844888
- Country of Origin Korea, Republic of
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 13" |
Details
Material | Fiberglass |
Features | Interchangeable Head; Push Cleans Out Your Cut; 7 points/1" Cuts On Pull; Curved Saw Blade With Hook |
For Use With | Cutting (B-338-L And B-330-L); Pruning (BPS-H) |
Item | Pole Saw/Pole Pruner Head |
Description
Pole Saw,Hook,13 In., Hand Saw Product Grouping Pole Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Fert Rot Stop Conc 16Oz (166)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 30 in L Yellow Polypropylene Handle (69846)
- DESIGN TOSCANO The Out-of-this-World Alien Extra Terrestrial Statue: Large (LY612299)
- T TERRE Universal Bump Feed String Trimmer Head Replacement Compatible w/ Speed Feed & Most Weed Eaters (593221085)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- BRUSHKING Handle, 5-1/2" (83RK-16)
- BRUSHKING Mid Pole, 6 ft. (BMP-6)
- BRUSHKING Pruner Head (BPR-H)
- BRUSHKING Handle, 10" (83RK16/10)
- GARDENCARE Needle nose Shear Bonsai & Orchids Mini 6 in. Forged St (GA146695)
- Brushking Lawn & Garden Tools