Shop All Shears, Pruners & Loppers
Brushking
Pole Saw, 13"
Mfr # B-330-L
Zoro # G0844833
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Interchangeable Head; Push Cleans Out Your Cut; 7 points/1" Cuts On Pull; Curved Saw Blade With Hook
- For Use With Cutting (B-338-L And B-330-L); Pruning (BPS-H)
- Blade Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brushking
- MFR # B-330-L
- Zoro # G0844833
- Country of Origin Korea, Republic of
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 13" |
Details
Features | Interchangeable Head; Push Cleans Out Your Cut; 7 points/1" Cuts On Pull; Curved Saw Blade With Hook |
For Use With | Cutting (B-338-L And B-330-L); Pruning (BPS-H) |
Item | Pole Saw/Pole Pruner Blade |
Description
Pole Saw,13 In., Hand Saw Product Grouping Pole Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALA-PT ALA-PT APCB13 Aladdin No-Niche Skimmer Basket (APCB13)
- WOODLAND TOOLS GT MD Grass Shear (15-6003-100)
- ZORO SELECT Watering Wand, Red, 20-1/2 In L (10-12600 RED)
- ILC Replacement For Accupro Ap-432Ip-Unv (AP-432IP-UNV)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- BRUSHKING Handle, 5-1/2" (83RK-16)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20)
- BRUSHKING Handle, 10" (83RK16/10)
- BRUSHKING Mid Pole, 6 ft. (BMP-6)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- ARS ARS All-Purpose Scissors (SS-330HN-G)
- Brushking Shears, Pruners & Loppers