Shop All Shears, Pruners & Loppers
Brushking
Knife, Pine Shaper, 16" Blade, 8" Handle
Mfr # 83PS-16ST
Zoro # G1875288
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Ashwood
- Blade Material USA Stainless Steel
- Type Shearing Knife
- Features 8" Long High Strength Light Weight Handle; Razor Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Splitting Handles; Strong Material Band Applied; Holds Handle Securely; No Shrink Tube Needed; Minimise Wrist And Fore Arm Fatigue
- For Use With Shearing Tough And Seasoned Wood Limbs; Heavy Weight Shearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brushking
- MFR # 83PS-16ST
- Zoro # G1875288
- UPC # 00736791018534
- Country of Origin United States
- Category Shears, Pruners & Loppers
Details
Handle Material | Ashwood |
Blade Material | USA Stainless Steel |
Type | Shearing Knife |
Features | 8" Long High Strength Light Weight Handle; Razor Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Splitting Handles; Strong Material Band Applied; Holds Handle Securely; No Shrink Tube Needed; Minimise Wrist And Fore Arm Fatigue |
For Use With | Shearing Tough And Seasoned Wood Limbs; Heavy Weight Shearing |
Item | Knife |
Description
Knife,Pine Shaper,16 In. Blade,8 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blade, 21-3/16" for Snapper, Murray, Simplicity (91-610)
- SENIX 17-Inch 26.5 cc 4-Cycle Gas Powered String Trimmer, Curved Shaft, Dual .095 Line and Bump Feed (GTC4QL-L)
- HUSQVARNA Mandrel, ASM (532192870)
- DB ELECTRICAL Carburetor Kit For Ford/ Holland 2N, 8N, 9N BK45V, MSCK52 (1103-0060)
- BRUSHKING Knife, Pine Shaper, 16" Blade, 16" Handle (83PS16/16)
- BRUSHKING Handle, Shrink Tube, 10" (83RB16/10ST)
- BRUSHKING Mid Pole, 6 ft. (BMP-6)
- BRUSHKING Handle, 5-1/2" (83RK-16)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- JAMESON FG Series Fiberglass Pole Set, 21 ft. (FG-6/3)
- Brushking Shears, Pruners & Loppers