Shop All Shears, Pruners & Loppers
Brushking
Knife, Pine Shaper, 16" Blade, 8" Handle
Mfr # 83PS-16
Zoro # G0845043
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Light Weight Ash Wood
- Blade Material USA Stainless Steel
- Type Shearing Knife
- Features Superior Cutting Edges Without Heaviness Or Rigidness; Minimize Wrist And Forearm Fatigue; Razor Edge; Pine Shaper; High Strength
- For Use With Heavy Weight Shearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brushking
- MFR # 83PS-16
- Zoro # G0845043
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 8" |
Details
Handle Material | Light Weight Ash Wood |
Blade Material | USA Stainless Steel |
Type | Shearing Knife |
Features | Superior Cutting Edges Without Heaviness Or Rigidness; Minimize Wrist And Forearm Fatigue; Razor Edge; Pine Shaper; High Strength |
For Use With | Heavy Weight Shearing |
Item | Knife |
Description
Knife,Pine Shaper,16 In. Blade,8 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Brush Cutter, Heavy Duty (87610)
- KOHLER Kit Carb (Primer) W/Gaskets (14 853 01-S)
- MIDWEST AIR TECHNOLOGIES 6' GRN T Fence Post (901176AB)
- ILC Replacement For Ezgo / Cushman / Textron 831838 (Ezgo / Cushman / Textron 831838)
- BRUSHKING Handle, 18" (83RK16/18)
- BRUSHKING Replacement Blade for JR970A-3 (B330/JR970)
- BRUSHKING Mid Pole, 6 ft. (BMP-6)
- BRUSHKING Pruner Head (BPR-H)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- BRUSHKING Handle, 5-1/2" (83RK-16)
- ARETT SALES Pruning Saw (P95G F611)
- Brushking Shears, Pruners & Loppers