Shop All Shears, Pruners & Loppers
Brushking
Knife Pine Shaper, 16" Blade, 20" Handle
Mfr # 83PS16/20ST
Zoro # G1875330
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Ashwood
- Blade Material USA Stainless Steel
- Type Shearing Knife
- Features 20" Long High Strength Light Weight Handle; Serrated Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Splitting Handles; Strong Material Band Applied; Holds Handle Securely; No Shrink Tube Needed; Minimise Wrist And Fore Arm Fatigue
- For Use With Shearing Tough And Seasoned Wood Limbs; Heavy Weight Shearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brushking
- MFR # 83PS16/20ST
- Zoro # G1875330
- UPC # 00736791018596
- Country of Origin United States
- Category Shears, Pruners & Loppers
Details
Handle Material | Ashwood |
Blade Material | USA Stainless Steel |
Type | Shearing Knife |
Features | 20" Long High Strength Light Weight Handle; Serrated Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Splitting Handles; Strong Material Band Applied; Holds Handle Securely; No Shrink Tube Needed; Minimise Wrist And Fore Arm Fatigue |
For Use With | Shearing Tough And Seasoned Wood Limbs; Heavy Weight Shearing |
Item | Knife |
Description
Knife Pine Shaper,16 In. Blade,20 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 021-54601-8 Insert No Lip - 8 ft. (5 Pack), Polar White (021-54601-8)
- MTD Asm-Dipstick Horse (1909157)
- LOGO BRANDS Washington Football Team 9x9 Side Panel (632-48)
- BACKYARD PRO 36in PVC Gas Connector Hose and 20 PSI Adjustable Regulator - Male Connection (554BP20R18RA)
- BRUSHKING Pruner Head (BPR-H)
- BRUSHKING Mid Pole, 6 ft. (BMP-6)
- BRUSHKING Handle, 10" (83RK16/10)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20)
- BRUSHKING Handle, 5-1/2" (83RK-16)
- BRUSHKING Handle, 18" (83RK16/18)
- WOODLAND TOOLS Hand Pruner Dl Crvd (05-2002-100)
- Brushking Lawn & Garden Tools