Shop All Shears, Pruners & Loppers
Brushking
Knife, Pine Shaper, 16" Blade, 16" Handle
Mfr # 83PS16/16ST
Zoro # G1875443
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Ashwood
- Blade Material USA Stainless Steel
- Type Shearing Knife
- Features 16" Long High Strength Light Weight Handle; Razor Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Splitting Handles; Strong Material Band Applied; Holds Handle Securely; No Shrink Tube Needed; Minimise Wrist And Fore Arm Fatigue
- For Use With Shearing Tough And Seasoned Wood Limbs; Heavy Weight Shearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brushking
- MFR # 83PS16/16ST
- Zoro # G1875443
- UPC # 00736791018572
- Country of Origin United States
- Category Shears, Pruners & Loppers
Details
Handle Material | Ashwood |
Blade Material | USA Stainless Steel |
Type | Shearing Knife |
Features | 16" Long High Strength Light Weight Handle; Razor Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Splitting Handles; Strong Material Band Applied; Holds Handle Securely; No Shrink Tube Needed; Minimise Wrist And Fore Arm Fatigue |
For Use With | Shearing Tough And Seasoned Wood Limbs; Heavy Weight Shearing |
Item | Knife |
Description
Knife,Pine Shaper,16 In. Blade,16 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWISE 21-Inch Leaf & Grass Push Lawn Sweeper (LSW70021)
- STENS Spherical Bushing 225-896 For Toro 63-3450 (225-896)
- LIBERTY Portable Hose Cart, Steel, 17 In. Dia. (2PAZ3)
- PROVIZOR PRODUCTS Novaguard L 72-99 LB (1928-L)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- BRUSHKING Handle, 5-1/2" (83RK-16)
- BRUSHKING Pruner Head (BPR-H)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- BRUSHKING Replacement Blade for JR970A-3 (B330/JR970)
- BRUSHKING Handle, 18" (83RK16/18)
- RUGG 4 in. Carbon Steel Bypass Pruners (PB474A-B)
- Brushking Lawn & Garden Tools