Shop All Shears, Pruners & Loppers
Brushking
Knife, Pine Shaper, 16" Blade, 16" Handle
Mfr # 83PS16/16
Zoro # G0845122
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Ashwood
- Blade Material USA Stainless Steel
- Type Shearing Knife
- Features Pine Sharper; Lightweight Handle; Pine Shaper; Razor Edge; With/ Without Shrink Tubes; 16" Long High Strength Handle
- For Use With Shearing Tough And Seasoned Wood Limbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brushking
- MFR # 83PS16/16
- Zoro # G0845122
- UPC # 00736791018565
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 16" |
Details
Handle Material | Ashwood |
Blade Material | USA Stainless Steel |
Type | Shearing Knife |
Features | Pine Sharper; Lightweight Handle; Pine Shaper; Razor Edge; With/ Without Shrink Tubes; 16" Long High Strength Handle |
For Use With | Shearing Tough And Seasoned Wood Limbs |
Item | Knife |
Description
Knife,Pine Shaper,16 In. Blade,16 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BLADE-MOWER, 18-1/2", 5PT 18.5" x3" x0.33" (A-B1EP1050)
- SMITH PERFORMANCE SPRAYERS 3-1/2 gal. Industrial and Contractor Series Compression Sprayer, 50" Hose Length (190448)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Green (PW7100-DG)
- MILLER MFG Pet Lodge Easy Scoop II with Telescoping Handle (2300-ALU)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20)
- BRUSHKING Handle, 5-1/2" (83RK-16)
- BRUSHKING Replacement Blade for JR970A-3 (B330/JR970)
- BRUSHKING Pruner Head (BPR-H)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- BRUSHKING Handle, 10" (83RK16/10)
- SILKY SAWS Silky Blade Fixing Bolt Set for HAYATE 20ft (370-39-51)
- Brushking Lawn & Garden Tools