Shop All Shears, Pruners & Loppers
Brushking
Knife, Pine Shaper, 16" Blade, 12" Handle
Mfr # 83PS16/12
Zoro # G0845107
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Ashwood
- Blade Material USA Stainless Steel
- Type Shearing Knife
- Features Comfort Grip With/ Without Shrink Tube; Superior Cutting Edges Without Heaviness/Rigidness; 12" Long High Strength Handle; Pine Shaper; Razor Edge
- For Use With Heavy Weight Shearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brushking
- MFR # 83PS16/12
- Zoro # G0845107
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 16" |
Details
Handle Material | Ashwood |
Blade Material | USA Stainless Steel |
Type | Shearing Knife |
Features | Comfort Grip With/ Without Shrink Tube; Superior Cutting Edges Without Heaviness/Rigidness; 12" Long High Strength Handle; Pine Shaper; Razor Edge |
For Use With | Heavy Weight Shearing |
Item | Knife |
Description
Knife,Pine Shaper,16 In. Blade,12 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM TERRAPOT TRCOT 12"" (50012C)
- JET STREAM Spray Gun, Aluminum/Plastic, Size 13" (SG-1700-13)
- VICTOR Trap Gopher Victor (0610)
- MIDWEST RAKE Scarifier Lute, 36", 66" Handle, Wrap (52936)
- BRUSHKING Mid Pole, 6 ft. (BMP-6)
- BRUSHKING Handle, 5-1/2" (83RK-16)
- BRUSHKING Replacement Blade for JR970A-3 (B330/JR970)
- BRUSHKING Pruner Head (BPR-H)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- BRUSHKING Handle, 18" (83RK16/18)
- ARS ARS Lightweight 7" Pruner (HP-130DXR)
- Brushking Shears, Pruners & Loppers