Shop All Shears, Pruners & Loppers
Brushking
Handle, Shrink Tube, 5-1/2"
Mfr # 83RL-16ST
Zoro # G1875279
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Ashwood
- Blade Material USA Stainless Steel
- Type Shearing Knife
- Features 5-1/2" Long High Strength Light Weight Handle; Razor Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Splitting Handles; Strong Material Band Applied; Holds Handle Securely; No Shrink Tube Needed; Minimise Wrist And Fore Arm Fatigue
- For Use With Shearing Tough And Seasoned Wood Limbs; Heavy Weight Shearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brushking
- MFR # 83RL-16ST
- Zoro # G1875279
- Country of Origin United States
- Category Shears, Pruners & Loppers
Details
Handle Material | Ashwood |
Blade Material | USA Stainless Steel |
Type | Shearing Knife |
Features | 5-1/2" Long High Strength Light Weight Handle; Razor Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Splitting Handles; Strong Material Band Applied; Holds Handle Securely; No Shrink Tube Needed; Minimise Wrist And Fore Arm Fatigue |
For Use With | Shearing Tough And Seasoned Wood Limbs; Heavy Weight Shearing |
Item | Knife |
Description
Handle,Shrink Tube,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Double Cupboard Bar (44093)
- OREGON Flat Idler Pulley (34-023)
- ORBIT DRP IRRAG MANIFLD 8 PORT (67000)
- NATRIA Grass&Weed Crtl Rtu 1.3G (706510A)
- BRUSHKING Replacement Blade for JR970A-3 (B330/JR970)
- BRUSHKING Pruner Head (BPR-H)
- BRUSHKING Handle, 5-1/2" (83RK-16)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- BRUSHKING Mid Pole, 6 ft. (BMP-6)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- FELCO Knife, Grafting And Pruning (3.90 20)
- Brushking Shears, Pruners & Loppers