Shop All Shears, Pruners & Loppers
Brushking
Handle, Shrink Tube, 5-1/2"
Mfr # 83RK-16ST
Zoro # G1875190
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Ashwood
- Blade Material German Stainless Steel
- Type Shearing Knife
- Features 5-1/2" Long High Strength Light Weight Handle; Razor Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Splitting Handles; Strong Material Band Applied; Holds Handle Securely; No Shrink Tube Needed; Minimise Wrist And Fore Arm Fatigue
- For Use With Shearing Tough And Seasoned Wood Limbs; Heavy Weight Shearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brushking
- MFR # 83RK-16ST
- Zoro # G1875190
- UPC # 00736791018312
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 16" |
Details
Handle Material | Ashwood |
Blade Material | German Stainless Steel |
Type | Shearing Knife |
Features | 5-1/2" Long High Strength Light Weight Handle; Razor Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Splitting Handles; Strong Material Band Applied; Holds Handle Securely; No Shrink Tube Needed; Minimise Wrist And Fore Arm Fatigue |
For Use With | Shearing Tough And Seasoned Wood Limbs; Heavy Weight Shearing |
Item | Knife |
Description
Handle,Shrink Tube,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL HYDROPONICS pH Down Base Nutrient Solution 1 qt (HGC722120)
- RAIN BIRD Drip Emitter Conversion Kit (CNV182EMS)
- GORDONS Lawn Weed Klr Conc Qt (791600)
- EXTREMEMIST Backpack Misting & Drinking Retrofit Kit (Installs In Any Hydration Pack) (2406)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- BRUSHKING Handle, 18" (83RK16/18)
- BRUSHKING Replacement Blade for JR970A-3 (B330/JR970)
- BRUSHKING Handle, 10" (83RK16/10)
- BRUSHKING Pruner Head (BPR-H)
- PRIME-LINE WORKPRO W153006 Weeder Hand Tool, Heavy Duty Cast-Aluminum Construction Single Pack (W153006)
- Brushking Shears, Pruners & Loppers