Shop All Shears, Pruners & Loppers
Brushking
Handle, Shrink Tube, 18"
Mfr # 83RB16/18ST
Zoro # G0845159
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Ashwood
- Blade Material German Stainless Steel
- Type Shearing Knife
- Features 18" Long High Strength Light Weight Handle; Razor Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Splitting Handles; Strong Material Band Applied; Holds Handle Securely; No Shrink Tube Needed; Minimise Wrist And Fore Arm Fatigue
- For Use With Shearing Tough And Seasoned Wood Limbs; Heavy Weight Shearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brushking
- MFR # 83RB16/18ST
- Zoro # G0845159
- UPC # 00736791018435
- Country of Origin United States
- Category Shears, Pruners & Loppers
Details
Handle Material | Ashwood |
Blade Material | German Stainless Steel |
Type | Shearing Knife |
Features | 18" Long High Strength Light Weight Handle; Razor Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Splitting Handles; Strong Material Band Applied; Holds Handle Securely; No Shrink Tube Needed; Minimise Wrist And Fore Arm Fatigue |
For Use With | Shearing Tough And Seasoned Wood Limbs; Heavy Weight Shearing |
Item | Knife |
Description
Handle,Shrink Tube,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON 4-1/2" W 10-1/2" L Mouse Trap Glue Board (166)
- GREENSCAPES 14 ft. L X 14 ft. W Bird Netting (46658)
- CHAPIN Viton Repair Kit for XP Sprayers (6-4601)
- JT EATON Live Animal Trap, 16 In. L, 5 In. W (497N)
- BRUSHKING Pruner Head (BPR-H)
- BRUSHKING Replacement Blade for JR970A-3 (B330/JR970)
- BRUSHKING Mid Pole, 6 ft. (BMP-6)
- BRUSHKING Handle, 18" (83RK16/18)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- BRUSHKING Handle, 10" (83RK16/10)
- SUNBELT PRUNER POLE-JAMESON-POLE STORAGE BAG 12.2" x20.55" x3.3" (A-B1ABB6V)
- Brushking Shears, Pruners & Loppers