Shop All Shears, Pruners & Loppers
Brushking
Handle, Shrink Tube, 10"
Mfr # 83RL-16/10ST
Zoro # G1875358
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Ashwood
- Blade Material USA Stainless Steel
- Type Shearing Knife
- Features 10" Long High Strength Light Weight Handle; Razor Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Splitting Handles; Strong Material Band Applied; Holds Handle Securely; No Shrink Tube Needed; Minimise Wrist And Fore Arm Fatigue
- For Use With Shearing Tough And Seasoned Wood Limbs; Heavy Weight Shearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brushking
- MFR # 83RL-16/10ST
- Zoro # G1875358
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 16" |
Details
Handle Material | Ashwood |
Blade Material | USA Stainless Steel |
Type | Shearing Knife |
Features | 10" Long High Strength Light Weight Handle; Razor Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Splitting Handles; Strong Material Band Applied; Holds Handle Securely; No Shrink Tube Needed; Minimise Wrist And Fore Arm Fatigue |
For Use With | Shearing Tough And Seasoned Wood Limbs; Heavy Weight Shearing |
Item | Knife |
Description
Handle,Shrink Tube,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS SAW POWERTOOTH 15"" (393440-1001)
- EMSCO GROUP Decorative Landscape Small Architectural Garden Rock (2183)
- LASCO FITTINGS Garden Hose Fitting, 3/4x1/2 In, MHTxMPT (MHT104)
- HI-RUN Lawn/Garden Tire, 13x5.0-6, 2 Ply (WD1053)
- BRUSHKING Replacement Blade for JR970A-3 (B330/JR970)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- BRUSHKING Handle, 5-1/2" (83RK-16)
- BRUSHKING Handle, 18" (83RK16/18)
- BRUSHKING Handle, 10" (83RK16/10)
- BRUSHKING Pruner Head (BPR-H)
- GARDENWARE Replacement Pruner Cutting Blade for Z201 Pruner (GA2691606)
- Brushking Shears, Pruners & Loppers