Shop All Shears, Pruners & Loppers
Brushking
Handle, Shrink Tube, 10"
Mfr # 83RB16/10ST
Zoro # G1875303
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Ashwood
- Blade Material German Stainless Steel
- Type Shearing Knife
- Features 10" Long High Strength Light Weight Handle; Razor Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Splitting Handles; Strong Material Band Applied; Holds Handle Securely; No Shrink Tube Needed; Minimise Wrist And Fore Arm Fatigue
- For Use With Shearing Tough And Seasoned Wood Limbs; Heavy Weight Shearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brushking
- MFR # 83RB16/10ST
- Zoro # G1875303
- UPC # 00736791018398
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 16" |
Details
Handle Material | Ashwood |
Blade Material | German Stainless Steel |
Type | Shearing Knife |
Features | 10" Long High Strength Light Weight Handle; Razor Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Splitting Handles; Strong Material Band Applied; Holds Handle Securely; No Shrink Tube Needed; Minimise Wrist And Fore Arm Fatigue |
For Use With | Shearing Tough And Seasoned Wood Limbs; Heavy Weight Shearing |
Item | Knife |
Description
Handle,Shrink Tube,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Seal Kit Fits John Deere 410D 410G 510D 310E 300D 210C 210LE (T153744)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707484-121208)
- KOHLER Kit, Carburetor Complete (24 853 311-S)
- DRAMM Dramm Corporation DRM1017010 Color Storm 50 ft. Soaker Hose (DRM1017010)
- BRUSHKING Handle, 18" (83RK16/18)
- BRUSHKING Handle, 5-1/2" (83RK-16)
- BRUSHKING Handle, 10" (83RK16/10)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- BRUSHKING Mid Pole, 6 ft. (BMP-6)
- WESTWARD Bypass Lopper, 1-25/32 In, Aluminum (2RDL9)
- Brushking Lawn & Garden Tools