Shop All Shears, Pruners & Loppers
Brushking
Handle, 18"
Mfr # H-18
Zoro # G0844809
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brushking
- MFR # H-18
- Zoro # G0844809
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 18" |
Details
Item | Handle |
Description
Handle,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERWAY Spa Rotating Therapy Mass Jet Assembly - Gray (WW2129177)
- AFTERMARKET Fits Caterpillar SPRING AS 1594269 NEW (SHG90-0013)
- NGK SPARK PLUGS NGK Spark Plug, BPMR6A (130-815)
- MTD Link-Handle Valve (913-04036)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- BRUSHKING Pruner Head (BPR-H)
- BRUSHKING Handle, 18" (83RK16/18)
- BRUSHKING Mid Pole, 6 ft. (BMP-6)
- BRUSHKING Handle, 5-1/2" (83RK-16)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20)
- FISKARS Fiskars Brands Powergear Anvil Lopper Black Orange 15 Inch - 79726935 (501863)
- Brushking Shears, Pruners & Loppers