Shop All Shears, Pruners & Loppers
Brushking
Handle, 18"
Mfr # 83RK16/18
Zoro # G0845070
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Ashwood
- Blade Material German Stainless Steel
- Type Shearing Knife
- Features 18" Long High Strength Light Weight Handle; Serrated Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes
- For Use With Heavy Weight Shearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brushking
- MFR # 83RK16/18
- Zoro # G0845070
- Country of Origin United States
- Category Shears, Pruners & Loppers
Details
Handle Material | Ashwood |
Blade Material | German Stainless Steel |
Type | Shearing Knife |
Features | 18" Long High Strength Light Weight Handle; Serrated Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes |
For Use With | Heavy Weight Shearing |
Item | Knife |
Description
Handle,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Replacement Solo Lever (4074255)
- EARTHWISE 2050 PSI 13-Amp Electric Corded Pressure Washer (PW20502B)
- VENTLINE Ventline VP-543 Vanair Roof Vent with Colonial White Garnish 12V (VP-543)
- GOFIT Foot and Hand Massage Roller (GF-FRMR)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20)
- BRUSHKING Handle, 5-1/2" (83RK-16)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- BRUSHKING Replacement Blade for JR970A-3 (B330/JR970)
- BRUSHKING Pruner Head (BPR-H)
- BRUSHKING Mid Pole, 6 ft. (BMP-6)
- SILKY SAWS Silky Bottom Pole for HAYATE 16ft Pole Saw (370-00-35)
- Brushking Shears, Pruners & Loppers