Shop All Shears, Pruners & Loppers
Brushking
Handle, 14"
Mfr # 83RB16/14
Zoro # G0845098
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Ashwood
- Blade Material German Stainless Steel
- Type Shearing Knife
- Features 14" Long High Strength Light Weight Handle; Razor Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Minimise Wrist And Fore Arm Fatigue
- For Use With Heavy Weight Shearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brushking
- MFR # 83RB16/14
- Zoro # G0845098
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 16" |
Details
Handle Material | Ashwood |
Blade Material | German Stainless Steel |
Type | Shearing Knife |
Features | 14" Long High Strength Light Weight Handle; Razor Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Minimise Wrist And Fore Arm Fatigue |
For Use With | Heavy Weight Shearing |
Item | Knife |
Description
Handle,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Electric Starter Motor (846451)
- PATRIOT Aluminum Wire, 14 ga., 2640FT (828935)
- MADRAX Bike Rack, 1-Sided, 4-Bike, 48 in., Silver (QS-GR114-G)
- CHAMPION SPORTS Tether Tennis Set, Pole, Ball, 2 Paddles (TTGAME)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- BRUSHKING Handle, 5-1/2" (83RK-16)
- BRUSHKING Replacement Blade for JR970A-3 (B330/JR970)
- BRUSHKING Handle, 18" (83RK16/18)
- BRUSHKING Pruner Head (BPR-H)
- BRUSHKING Handle, 10" (83RK16/10)
- FELCO Knife, Grafting And Pruning (3.90 40)
- Brushking Lawn & Garden Tools