Shop All Shears, Pruners & Loppers
Brushking
Handle, 10"
Mfr # H-10
Zoro # G0844842
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brushking
- MFR # H-10
- Zoro # G0844842
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 10" |
Details
Item | Handle |
Description
Handle,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Grassbag (764-04133)
- STENS Throttle Control Cable For Mtd 600-609, 660-669, 670-679, 690-699 (290-899)
- BILLY GOAT Cable, For Use with 5NLF9, 6TFH5 (440178-S)
- ICONIC PET LLC Iconic Pet 51414 32 oz. Stainless Steel Non-Skid Pet Bowl (51414)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20)
- BRUSHKING Handle, 10" (83RK16/10)
- BRUSHKING Replacement Blade for JR970A-3 (B330/JR970)
- BRUSHKING Pruner Head (BPR-H)
- BRUSHKING Mid Pole, 6 ft. (BMP-6)
- MILWAUKEE TOOL Holster for M12 Brushless Pruning Shears (49-17-2765)
- Brushking Shears, Pruners & Loppers