Shop All Shears, Pruners & Loppers
Brushking
Handle, 10"
Mfr # 83RB16/10
Zoro # G0845019
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Ashwood
- Blade Material German Stainless Steel
- Type Shearing Knife
- Features 10" Long High Strength Light Weight Handle; Razor Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Minimise Wrist And Fore Arm Fatigue
- For Use With Heavy Weight Shearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brushking
- MFR # 83RB16/10
- Zoro # G0845019
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 16" |
Details
Handle Material | Ashwood |
Blade Material | German Stainless Steel |
Type | Shearing Knife |
Features | 10" Long High Strength Light Weight Handle; Razor Edge; Superior Cutting Edges Without Heaviness Or Rigidness; Confort Grip With/ Without Shrink Tubes; Minimise Wrist And Fore Arm Fatigue |
For Use With | Heavy Weight Shearing |
Item | Knife |
Description
Handle,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS FL State Economy Canopy (136-39E)
- MI-T-M Pilot Valve (22-0346)
- TITAN SPOT SPRAYER TWIN PACK (TL19421)
- FABRICATION ENTERPRISES Fabrication Enterprises 13-1201-1 Sonigel Ultrasound Couplant; 250 ml Bottle (13-1201-1)
- BRUSHKING Handle, 18" (83RK16/18)
- BRUSHKING Mid Pole, 6 ft. (BMP-6)
- BRUSHKING Handle, 10" (83RK16/10)
- BRUSHKING Pruner Head (BPR-H)
- BRUSHKING Handle, 5-1/2" (83RK-16)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- SEYMOUR MIDWEST Cane Knife, 13", Wood Handle (41730)
- Brushking Shears, Pruners & Loppers