Shop All Shears, Pruners & Loppers
Brushking
Folding Saw, 7"
Mfr # JR901
Zoro # G0844921
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Folding Saw; Pruning Saw Shaped By White Stone; Light Push Stroke Cleans The Cut; Finish Chrome For Rust Free; High Quality Blade Saw; Curved Blade; No Hook; Computer Control Polished
- For Use With Cut From Hardwood To Dry Wall And Even PVC Pipe
- Overall Length (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brushking
- MFR # JR901
- Zoro # G0844921
- Country of Origin Korea, Republic of
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 7" |
Details
Features | Folding Saw; Pruning Saw Shaped By White Stone; Light Push Stroke Cleans The Cut; Finish Chrome For Rust Free; High Quality Blade Saw; Curved Blade; No Hook; Computer Control Polished |
For Use With | Cut From Hardwood To Dry Wall And Even PVC Pipe |
Item | Saw |
Description
Folding Saw,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDOW ALERT Window Alert WINDAUV UV Liquid (WINDAUV)
- PATIOPLUS Llama Q Ara Blue Check Flag Canvas House (PA2551222)
- ADVANTUS Outdoor U.S. Flag, Nylon, 4ft.x 6ft. (MBE002220)
- ILC Replacement For Autel Maxisys Ms906Ts Battery (MAXISYS MS906TS)
- BRUSHKING Pruner Head (BPR-H)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- BRUSHKING Handle, 18" (83RK16/18)
- BRUSHKING Handle, 10" (83RK16/10)
- BRUSHKING Replacement Blade for JR970A-3 (B330/JR970)
- CORONA TOOLS Corona 14' Telescoping Compound-Action Tree Pruner (TP 6870)
- Brushking Lawn & Garden Tools