Shop All Shears, Pruners & Loppers
Brushking
Curved Saw, Wood Handle, 13"
Mfr # JR970W
Zoro # G0844982
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Features Blade Curved With Hook; Hard Chrome Finish; Unique Tooth Design; 7 Points/1" Or A Smoother And Faster Cut; No Sharpening With Normal Use; Pruning Saws Shaped By Whetstone
- For Use With Cut From Hardwood To Dry Wall And Even PVC Pipe
- Blade Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brushking
- MFR # JR970W
- Zoro # G0844982
- Country of Origin Korea, Republic of
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 13" |
Details
Handle Material | Wood |
Features | Blade Curved With Hook; Hard Chrome Finish; Unique Tooth Design; 7 Points/1" Or A Smoother And Faster Cut; No Sharpening With Normal Use; Pruning Saws Shaped By Whetstone |
For Use With | Cut From Hardwood To Dry Wall And Even PVC Pipe |
Item | Saw |
Description
Curved Saw,Wood Handle,13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Guard-Blade Asm (753-05820)
- CAROLINES TREASURES Lincoln Longwool Sheep Welcome Canvas House Flag - 28 x 0.01 x 40 in. (CK6915CHF)
- STANDLEE PREMIUM PRODUCTS 50LB PRM Alfa GNG Bale (1100-20021-0-0)
- DO IT BEST GLOBAL SOURCING - GARDEN HOSES 5/8x6 Femxfem Leader Hse (GS15-019 (FF))
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20)
- BRUSHKING Mid Pole, 6 ft. (BMP-6)
- BRUSHKING Handle, 18" (83RK16/18)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- BRUSHKING Handle, 10" (83RK16/10)
- CORONA TOOLS Corona Compound Bypass Lopper with Extendable Handles (CRNFL3470)
- Brushking Shears, Pruners & Loppers