Shop All Shears, Pruners & Loppers
Brushking
Curved Saw, Alum Handle, Hook, 14"
Mfr # JR970A-4H
Zoro # G1875242
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brushking
- MFR # JR970A-4H
- Zoro # G1875242
- Country of Origin Korea, Republic of
- Category Shears, Pruners & Loppers
Details
Item | Curved Saw,Alum Handle,Hook,14" |
Description
Curved Saw,Alum Handle,Hook,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Insect Killer, Indoor and Outdoor, 15 oz. (300819)
- PURINA Purina 02777 Proplan Lamb & Vegetable Ground Dog Food - 13 oz. (164118)
- STENS Quick-Connect Hitch Pin 285-777 Length 5 1/8" Lawn Mowers (285-777)
- MADRAX Bike Rack, Silver, 36" H, 39" L, Steel (QS-WP36-5-SF-G)
- BRUSHKING Handle, 10" (83RK16/10)
- BRUSHKING Replacement Blade for JR970A-3 (B330/JR970)
- BRUSHKING Mid Pole, 6 ft. (BMP-6)
- BRUSHKING Pruner Head (BPR-H)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- CORONA TOOLS Blade, Classic Wood Loppers (6400-1)
- Brushking Shears, Pruners & Loppers