Shop All Shears, Pruners & Loppers
Brushking
Curved Saw, Alum Handle, 14"
Mfr # JR970A-4
Zoro # G1875181
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brushking
- MFR # JR970A-4
- Zoro # G1875181
- Country of Origin Korea, Republic of
- Category Shears, Pruners & Loppers
Details
Item | Curved Saw,Alum Handle,14" |
Description
Curved Saw,Alum Handle,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Hedge Shears, 8" Blade, 9" Steel Handle (41422)
- E-Z UP Vantage Shelter, 10' W x 20' L, White Steel Fame, Red Top (VG3WH20RD)
- JR PRODUCTS ADJUSTABLE TABLE LEG (06-30085)
- HARVEST LANE HONEY Bee Suit Full X-Large W/Hood (CLOTHSXL-101)
- BRUSHKING Replacement Blade for JR970A-3 (B330/JR970)
- BRUSHKING Handle, 5-1/2" (83RK-16)
- BRUSHKING Handle, 10" (83RK16/10)
- BRUSHKING Pruner Head (BPR-H)
- BRUSHKING Handle, 18" (83RK16/18)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- GARDENCARE Thread & Floral Clipper with Lock (GA146663)
- Brushking Lawn & Garden Tools